Shop All Machine Signs
Lyle
Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English
Mfr # LCU4-0540-RA_14X10
Zoro # G9350601
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0540-RA_14X10
- Zoro # G9350601
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- NMC Danger Confined Space Sign, D487AB (D487AB)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- LYLE Reflective Hearing Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0273-RA_10x7)
- LYLE Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1046-RD_10X7)
- LYLE Lockout Tagout Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0580-ND_7X5)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1074-RD_7X5 (U4-1074-RD_7X5)
- LYLE Crane & Hoists Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0455-RD_10X7)
- LYLE Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U6-1044-RA_10X7)
- NMC Keep Hands Off Sign (C538PB)
- Lyle Signs