Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # U3-2075-RA_10X14
Zoro # G9648581
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Welding
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-2075-RA_10X14
- Zoro # G9648581
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XL, PR (42-622BY/10XL)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-L)
- WATSON GLOVES Stealth Hero - Medium PR (373-M)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- LYLE Cylinder Handling Notice Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU5-0091-ND_14X10 (LCU5-0091-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-RA_14X10 (U3-1186-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1471-RA_14X10 (U3-1471-RA_14X10)
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- NMC Danger Sulfuric Acid Sign, D85A (D85A)
- Lyle Signs