Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U4-1042-NA_14x10
Mfr # U4-1042-NA_14x10
Zoro # G5248938
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Acid Area
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1042-NA_14x10
- Zoro # G5248938
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- ETI Emergency Light w/Remote Compatibility (55501201)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- WERMA Audible Alarm, 24V (10701070)
- LYLE Hazardous Materials Danger Reflective Label, 10 in H, 14 in W, LCU4-0643-RD_14X10 (LCU4-0643-RD_14X10)
- LYLE Plastic Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0226-NP_10X7 (LCU4-0226-NP_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1498-NA_10x7 (U3-1498-NA_10x7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1095-RA_10X7 (U4-1095-RA_10X7)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5 (U3-1908-RD_7X5)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- NMC Contains Cadmium May Cause Cancer Sign - Bilingual, ESD29PB (ESD29PB)
- Lyle Chemical, Gas & Hazardous Material Signs