Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1997-RA_14X10
Mfr # U3-1997-RA_14X10
Zoro # G9648843
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Sulfuric Acid
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1997-RA_14X10
- Zoro # G9648843
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sulfuric Acid, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MUG-02-S)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 1 PR (RWG558XL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- LYLE Aluminum Natural Gas Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0341-NA_10X7)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- LYLE Sign, Sharps Disposal Only (W Sym) (LCUV-0097ST-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0347-RA_14x10 (LCU3-0347-RA_14x10)
- NMC Emergency Shower And Eye Wash (M752RB)
- Lyle Chemical, Gas & Hazardous Material Signs