Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1274-RA_14X10
Mfr # U3-1274-RA_14X10
Zoro # G9651932
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosive Material
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1274-RA_14X10
- Zoro # G9651932
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Material, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Bump Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English (W8-1-12HA)
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8733)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/White, Polyester (IEX-MPLW-05-XL)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- LYLE Aluminum Chemical Storage Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0490-NA_14X10)
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- LYLE Aluminum Natural Gas Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0341-NA_10X7)
- LYLE Hydrogen Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0319-ND_7X5)
- LYLE Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0448-RA_14x10 (LCU3-0448-RA_14x10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470T88 (470T88)
- Lyle Chemical, Gas & Hazardous Material Signs