Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1256-RA_14X10
Mfr # U3-1256-RA_14X10
Zoro # G9652002
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1256-RA_14X10
- Zoro # G9652002
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Propane Pump Switch Shutoff, Landscape (OS-EM-P-710-L-10412)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (VP9696L)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (590.78x18x18BK-CS10)
- LYLE Plastic Propane Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0013-NP_14X10 (LCU4-0013-NP_14X10)
- LYLE Hazardous Materials Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0643-ND_14X10 (LCU4-0643-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1572-RA_14X10 (U3-1572-RA_14X10)
- LYLE Ammonia Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0307-RD_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0338-ND_7X5 (LCU4-0338-ND_7X5)
- LYLE Buried Cable Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0351-RD_7X5 (LCU4-0351-RD_7X5)
- NMC Cadmium May Cause Cancer Causes, D28R (D28R)
- Lyle Chemical, Gas & Hazardous Material Signs