Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-RA_14X10
Mfr # U3-1186-RA_14X10
Zoro # G9652316
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Compressed Gas
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1186-RA_14X10
- Zoro # G9652316
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Gas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- MCR SAFETY Economy Weight 14 Sleeve (9374E)
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H (KRCR100612)
- TOUGH DUCK XL Hi-Vis Insulated Bib Overalls, Black (S79811)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1186-RA_10X7 (U3-1186-RA_10X7)
- LYLE Combustible Dust Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU6-0089-ND_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-RA_14X10 (U6-1043-RA_14X10)
- LYLE Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10 (LCU4-0607-ND_14X10)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- LYLE Plastic Acetylene Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0014-NP_10X7)
- NMC Biohazard Sign, S71P (S71P)
- Lyle Signs