Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1181-RA_14X10
Mfr # U3-1181-RA_14X10
Zoro # G9652343
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Combustible
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1181-RA_14X10
- Zoro # G9652343
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- AMERICAN LOCK Gold Safety Lock-Out Color Coded Secur (AM390374)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1114-RA_10X7 (U3-1114-RA_10X7)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7 (U3-1754-RA_10X7)
- NMC Danger Hazard Equipment, DGA80A (DGA80A)
- Lyle Signs