Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1172-NA_14x10
Mfr # U3-1172-NA_14x10
Zoro # G5248350
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chlorine
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1172-NA_14x10
- Zoro # G5248350
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2RW01A000)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-02-M)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- CONDOR Leather Gloves, Red Striped, 2XL, PR (2MDC3)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- LYLE Plastic Acid Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0069-NP_10X7)
- LYLE Antifreeze Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_5X3.5)
- LYLE Hazardous Waste Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0374-RD_7X5 (LCU4-0374-RD_7X5)
- LYLE Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10 (LCU4-0215-NP_14X10)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- LYLE Aluminum Chemical Storage Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0490-NA_14X10)
- Lyle Signs