Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1169-RA_14X10
Mfr # U3-1169-RA_14X10
Zoro # G9652404
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chemical Storage Area Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1169-RA_14X10
- Zoro # G9652404
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-R Clear Ear 319-1002, 1/pk (319-1002)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1811-NP_14X10 (U3-1811-NP_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1940-NP_14X10 (U3-1940-NP_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- NMC Cadmium May Cause Cancer Causes Sign - Bilingual, ESD28PC (ESD28PC)
- Lyle Signs