Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1168-RA_14X10
Mfr # U3-1168-RA_14X10
Zoro # G9652413
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chemical Storage Area Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1168-RA_14X10
- Zoro # G9652413
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0539-ND_14X10 (LCU4-0539-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- LYLE Aluminum Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0297-NA_10X7 (LCU4-0297-NA_10X7)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- NMC Inorganic Arsenic Cancer Ha.. Sign, D562PB (D562PB)
- Lyle Chemical, Gas & Hazardous Material Signs