Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1144-RA_14X10
Mfr # U3-1144-RA_14X10
Zoro # G9652517
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Calcium Chloride
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1144-RA_14X10
- Zoro # G9652517
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Calcium Chloride, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 58x35 In. (0385TNAV5XL)
- NEVS 1" wide x 60yd White Labeling Tape (T-100-White)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Compressed Gas Storage Do Not Block Gates Sign, Landscape (OS-NS-D-710-L-10754)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- LYLE Gasoline Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0294-ND_10X7 (LCU4-0294-ND_10X7)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RA_10x7)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0338-ND_7X5 (LCU4-0338-ND_7X5)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0347-RA_14x10 (LCU3-0347-RA_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- Lyle Signs