Shop All Security & Access Signs
Lyle
Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1873-RD_14X10
Mfr # U3-1873-RD_14X10
Zoro # G2741028
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Trespassing Positively No Admittance
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1873-RD_14X10
- Zoro # G2741028
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Positively No Admittance, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (20300)
- BSC PREFERRED 9'' Elastic Loop, 1000PK (S-10750)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- LYLE Restricted Area Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (LCU1-0167-NP_10x14)
- LYLE Admittance Sign, Keep Out, 5 in H x 7 in W (U6-1202-RD_7X5)
- LYLE Use of Cell Phones Notice, Aluminm, 10"x7" (LCU5-0222-NA_10X7)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- LYLE Refl Decal Danger Keep Off, 14"x10", Height: 10 in (LCU4-0320-RD_14X10)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- Lyle Security & Access Signs