Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1528-NP_14X10
Mfr # U3-1528-NP_14X10
Zoro # G4713661
original price:
$8.39
14% off
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Gas Cylinder Storage Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1528-NP_14X10
- Zoro # G4713661
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas Cylinder Storage Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- MSA SAFETY Carabiner, Auto-Lock, 4 9/10 in Length, Steel, Bare Aluminum (10089207)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (123343)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Propane Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0310-ND_5X3.5)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RA_10x7)
- LYLE Hazardous Waste Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0374-RD_7X5 (LCU4-0374-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1043-RA_10X7 (U6-1043-RA_10X7)
- BRADY Chemical Label, 1 in H, 3 in W, 121115 (121115)
- Lyle Signs