Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1524-NP_14X10
Mfr # U3-1524-NP_14X10
Zoro # G4713628
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Full Storage Flammable Gas Cylinders
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1524-NP_14X10
- Zoro # G4713628
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Storage Flammable Gas Cylinders, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Group Lockout Box, 42 Padlocks, Red, 13in.H (48KV16)
- PIG PIG Roof Leak Diverter, Clear, 0.775 lb. (TLS552-CL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (541-L)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- LYLE Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0448-RA_14x10 (LCU3-0448-RA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1811-NP_14X10 (U3-1811-NP_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5 (U3-1908-RD_7X5)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- NMC Danger Benzene May Cause Cancer Sign, D27A (D27A)
- Lyle Chemical, Gas & Hazardous Material Signs