Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1499-NP_14X10
Mfr # U3-1499-NP_14X10
Zoro # G4713488
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Materials Inside Keep Door Closed At All Times
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1499-NP_14X10
- Zoro # G4713488
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials Inside Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18488)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- HILLMAN English Black No Trespassing Sign 10 in. H X 14 in. W, 6PK (840147)
- EDWARDS SIGNALING Explosionproof Box, Gray (JALX11)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- LYLE Aluminum Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0297-NA_10X7 (LCU4-0297-NA_10X7)
- LYLE Asbestos Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0695-ND_7X5 (LCU4-0695-ND_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1310-RD_10X7 (U4-1310-RD_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1168-RA_10X7 (U3-1168-RA_10X7)
- Lyle Chemical, Gas & Hazardous Material Signs