Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1476-NP_14X10
Mfr # U3-1476-NP_14X10
Zoro # G4713375
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1476-NP_14X10
- Zoro # G4713375
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-N-02)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 115)
- PLUGFONES ComforTiered Ear Plugs, 26 dB, Black, 5 PK (PRP-SB10)
- DUPONT Tyvek 400 Boot Covers, Serged, White, Universal, PK100 (TY454SWH00010000)
- LYLE Hazardous Waste Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0374-RD_7X5 (LCU4-0374-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1940-RA_14X10 (U3-1940-RA_14X10)
- LYLE Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0702-NA_14X10 (LCU4-0702-NA_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-RA_14X10 (U6-1043-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RA_10x7)
- NMC Do Not Use Compressed Air To Clean Your Sign, C205P (C205P)
- Lyle Chemical, Gas & Hazardous Material Signs