Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1465-NP_14X10
Mfr # U3-1465-NP_14X10
Zoro # G4713357
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Falling Material
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1465-NP_14X10
- Zoro # G4713357
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Material, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, Watch Your Head, 5 in. H, U6-1268-RD_7X5 (U6-1268-RD_7X5)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- LYLE Decal, Warning Slippery Floor, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle (LCU6-0054-ND_10X7)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- LYLE Caution Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1026-NP_7X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1688-RA_14X10 (U4-1688-RA_14X10)
- LYLE Alum Danger Watch Your Head, 10"x7", LCU4-0381-NA_10X7 (LCU4-0381-NA_10X7)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- LYLE Handrail Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0218-RD_7x5 (LCU3-0218-RD_7x5)
- Lyle Signs