Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1439-NP_14X10
Mfr # U3-1439-NP_14X10
Zoro # G4713241
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Explosives Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1439-NP_14X10
- Zoro # G4713241
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosives Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, H2S (17155306-2)
- LYLE Alum Danger Ear Protection, 10"x7", Height: 7 in (LCU4-0549-NA_10X7)
- ANSELL Cut Resistant Glove, 8, Blu/Gray, PR (11-561)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, L (WTIG)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0338-ND_7X5 (LCU4-0338-ND_7X5)
- LYLE Propane Danger Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU4-0337-RD_10X7 (LCU4-0337-RD_10X7)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (LCU1-0045-NP_7x10)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- Lyle Chemical, Gas & Hazardous Material Signs