Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0054-NP_14X10
Mfr # LCU6-0054-NP_14X10
Zoro # G9500289
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Legend Slippery Floor
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU6-0054-NP_14X10
- Zoro # G9500289
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8M)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- S & H INDUSTRIES GLOVES RUBBER 18" SANDBLASTING (1 PAIR) (AC11640)
- MSA SAFETY MSA Advantage™ 3200 Respirator, S (10031340)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0495-NP_10x7 (LCU3-0495-NP_10x7)
- Lyle Slip, Trip & Fall Hazard Signs