Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0344-NP_14X10
Mfr # LCU4-0344-NP_14X10
Zoro # G9492248
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Trench
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0344-NP_14X10
- Zoro # G9492248
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Trench, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Video Surveillance Notice, Decal, 14"x10" (LCU5-0055-ND_14X10)
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- 3M Floor Marking Tape, Red, 36 yd, PK6 (971)
- DANA Fire Extinguisher Cabinet, Recessed, 20 3/4 in Height, 5 lb (7210-DV)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1057-RD_7X5 (U7-1057-RD_7X5)
- LYLE Reflalum Danger Fall Hazard, 10"x7", LCU4-0253-RA_10X7 (LCU4-0253-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0056-RA_14X10 (LCU4-0056-RA_14X10)
- NMC Caution Slippery When Wet Sign - Bilingual, CBA7P (CBA7P)
- Lyle Signs