Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0212-NP_14X10
Mfr # LCU4-0212-NP_14X10
Zoro # G9490245
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chemical Storage
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0212-NP_14X10
- Zoro # G9490245
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Cab Mount Bracket (019-4017)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0338-ND_7X5 (LCU4-0338-ND_7X5)
- LYLE Plastic Acetylene Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0014-NP_10X7)
- LYLE Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0053-NA_10x7 (LCU1-0053-NA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1101-RD_10X7 (U4-1101-RD_10X7)
- LYLE Plastic Propane Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0013-NP_14X10 (LCU4-0013-NP_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- HUGHES SAFETY SHOWERS Safety Shower And Eye/Face Sign, Universl (ES-SIGN)
- Lyle Chemical, Gas & Hazardous Material Signs