Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0211-NP_14X10
Mfr # LCU4-0211-NP_14X10
Zoro # G9490181
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hazardous Chemicals
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0211-NP_14X10
- Zoro # G9490181
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-M)
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- LYLE Sign, Biohazard Waste Holding (W Sym) (LCUV-0113ST-RD_10x7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1940-NP_14X10 (U3-1940-NP_14X10)
- LYLE Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10 (LCU4-0607-ND_14X10)
- LYLE Hydrogen Sulfide (H2S) Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0474-RD_10X7)
- LYLE Aluminum Buried Cable Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0351-NA_10X7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCPG593VS (MCPG593VS)
- Lyle Signs