Shop All Hot Surface, Temperature & Work Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0203-NP_14X10
Mfr # LCU4-0203-NP_14X10
Zoro # G9490120
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Surface Do Not Touch
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0203-NP_14X10
- Zoro # G9490120
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE $BLACK WAFFLE FACED FOAM GRIP PAD (BUF820WG)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK25 (9JWR7)
- MARCOM PPE Construction DVD (V0000819ET)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-003)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5 (U4-1432-RD_7X5)
- LYLE Reflective Hot Surface Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0099-RA_10x7)
- LYLE Hot Surface Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0224-RD_7x5 (LCU3-0224-RD_7x5)
- LYLE Plastic Hot Surface Warning Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU6-0001-NP_14X10)
- LYLE Decal, Warning Hot Contact Can, 5 x 3.5", 3 1/2 in H, 5 in W, Polyester, English, LCU6-0001-ND_5X3.5 (LCU6-0001-ND_5X3.5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- Lyle Hot Surface, Temperature & Work Signs