Shop All Security & Access Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10
Mfr # LCU4-0197-NP_14X10
Zoro # G9490026
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0197-NP_14X10
- Zoro # G9490026
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 3 ft. - Black Rubber Mats (03_101_WAB_4)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Large (MG101/L)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- NEXTTEQ Smoke Generator, PK10 (50811000-310N)
- LYLE Notice Sign, 14x10 In., English, U1-1039-RA_14X10 (U1-1039-RA_14X10)
- LYLE Refl Decal Danger Do Not Enter, 10"x7", Height: 7 in (LCU4-0560-RD_10X7)
- LYLE Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1041-RD_5X7)
- LYLE Refl Decal Danger Do Not Enter, 14"x10", Printed Language: English (LCU4-0560-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1294-RA_14X10 (U5-1294-RA_14X10)
- LYLE Alum Danger Restricted Area, 10"x7", Height: 7 in (LCU4-0378-NA_10X7)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 25069 (A-1218-25069)
- Lyle Signs