Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0150-NP_14X10
Mfr # LCU4-0150-NP_14X10
Zoro # G9489280
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosive Avoid Contact With Eyes And Skin
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0150-NP_14X10
- Zoro # G9489280
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Avoid Contact With Eyes And Skin. Serious Burns Or Blindness May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- MASTER LOCK Masterlock A1106E Aluminum Padlock, (A1106GRN)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1168-RA_10X7 (U3-1168-RA_10X7)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1041-RD_14X10 (U6-1041-RD_14X10)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- LYLE Plastic Propane Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0013-NP_14X10 (LCU4-0013-NP_14X10)
- NMC Danger Chlorine, DGA74RB (DGA74RB)
- Lyle Signs