Shop All Radiation & Laser Signs
Lyle
Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU4-0054-ED_14x10
Mfr # LCU4-0054-ED_14x10
Zoro # G5267199
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0054-ED_14x10
- Zoro # G5267199
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10, W, Blk, Composite, PR (12416)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 16" L (11-280)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (554 AF)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Raspberry (82316)
- LYLE Radiation Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU1-0010-ED_10x14)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU5-0060-ED_14x10 (LCU5-0060-ED_14x10)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 10in X 7in Decal, 10" H, 7" W, Portrait (OS-DS-D-710-V-1419)
- Lyle Radiation & Laser Signs