Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0222-ED_14x10
Mfr # LCU4-0222-ED_14x10
Zoro # G5229633
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Poisonous Gas Hydrogen Sulfide
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0222-ED_14x10
- Zoro # G5229633
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poisonous Gas Hydrogen Sulfide, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz12, PR (664554)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X43)
- LYLE Sign, Sharps Disposal Only (W Sym) (LCUV-0097ST-RD_14x10)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- LYLE Alum Danger Compressed Gas, 10"x7", LCU4-0363-NA_10X7 (LCU4-0363-NA_10X7)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- LYLE Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10 (LCU4-0607-ND_14X10)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- NMC Danger Liquid Petroleum Gas Sign, D576RB (D576RB)
- Lyle Signs