Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0149-ED_14x10
Mfr # LCU4-0149-ED_14x10
Zoro # G5276089
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosives. Avoid Contact With Eyes And Skin.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0149-ED_14x10
- Zoro # G5276089
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! HPLC 2-Stack Fastener Kit, Gray (RD.HP.2G.1)
- MIDWEST RAKE Shoe Spikes 3/4 In, PK26 (3YPC2)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, L, PR, Black, Reinforced (817WP)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-128-7)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1240-RA_10X7 (U5-1240-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- LYLE Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0097-RA_14X10 (LCU5-0097-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1095-RA_10X7 (U4-1095-RA_10X7)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0539-ND_14X10 (LCU4-0539-ND_14X10)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- LABELMASTER Bulk Tank Marking, Diesel Fuel (PL-DS)
- Lyle Chemical, Gas & Hazardous Material Signs