Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0056-ED_14x10
Mfr # LCU4-0056-ED_14x10
Zoro # G5164892
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0056-ED_14x10
- Zoro # G5164892
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK (7005PFXXL)
- SHOWA ATLAS Atlas Nitrile Glove Med (370BM-07.RT)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, 2XL (BW4000)
- GASCO Calibration gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-22)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- LYLE Handrail Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0218-RD_7x5 (LCU3-0218-RD_7x5)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1266-RA_14X10 (U4-1266-RA_14X10)
- LYLE Alum Danger Fall Hazard, 10"x7", LCU4-0253-NA_10X7 (LCU4-0253-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- NOVUS PRODUCTS Safety Cone, 16 in Height, 12 1/2 in Width, Cloth, Square, English, Spanish (PC16WF)
- Lyle Signs