Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0019-ED_14x10
Mfr # LCU4-0019-ED_14x10
Zoro # G5289949
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Natural Gas
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0019-ED_14x10
- Zoro # G5289949
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Natural Gas., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Light Duty-Multi Purp Tear Awy Glove, PR1 (11-812)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR (EXO-MIGB-06-XXL)
- LYLE Combustible Dust Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU6-0089-ND_14X10)
- LYLE Flammable Liquid Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0390-ND_10X7)
- LYLE Alum Danger Acetylene, 10"x7", LCU4-0324-NA_10X7 (LCU4-0324-NA_10X7)
- LYLE Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1102-RD_7X5 (U4-1102-RD_7X5)
- LYLE Alum Danger Propane Cylinders., 10"x7", LCU4-0061-NA_10X7 (LCU4-0061-NA_10X7)
- LYLE Propane Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0013-RD_5X3.5 (LCU4-0013-RD_5X3.5)
- NMC Cadmium Cancer Hazard Can Cause Lung And, 10 in Height, 14 in Width, Rigid Plastic (D361RB)
- Lyle Signs