Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1915-NA_14x10
Mfr # U3-1915-NA_14x10
Zoro # G5239250
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Pesticides In Use Do Not Enter
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1915-NA_14x10
- Zoro # G5239250
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides In Use Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size L (9) (99-1-9770-9)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR (21AH60)
- 3M Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-L)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0218-ND_7X5 (LCU4-0218-ND_7X5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1310-RD_10X7 (U4-1310-RD_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1485-RA_14X10 (U4-1485-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1240-RA_10X7 (U5-1240-RA_10X7)
- NMC Lead Work Area May, D26R (D26R)
- Lyle Chemical, Gas & Hazardous Material Signs