Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1525-NA_14x10
Mfr # U3-1525-NA_14x10
Zoro # G5182517
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Full Storage Flammable Gas Cylinders
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1525-NA_14x10
- Zoro # G5182517
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Storage Flammable Gas Cylinders, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Keep Area Clear Of Combustible Materials, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13865)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- HONEYWELL NORTH Irritant Smoke Fit Test Kit (140090)
- LYLE Fuel Material Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0317-RD_5X3.5 (LCU4-0317-RD_5X3.5)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Alum Danger Boiler Room, 10"x7", LCU4-0553-NA_10X7 (LCU4-0553-NA_10X7)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0413-ND_14X10 (LCU4-0413-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- LYLE Aluminum Sulfuric Acid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0004-NA_14X10)
- Lyle Signs