Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1424-NA_14x10
Mfr # U3-1424-NA_14x10
Zoro # G5264581
original price:
$8.65
23% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Empty Non-Flammable Gas Cylinders
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1424-NA_14x10
- Zoro # G5264581
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Non-Flammable Gas Cylinders, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (731-11)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-725-5PK (HWL-535-725-5PK)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (25704)
- LYLE Benzene Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0228-RD_7x5)
- LYLE Plastic Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0226-NP_10X7 (LCU4-0226-NP_10X7)
- LYLE Sign, Biohazard Waste Holding (W Sym) (LCUV-0113ST-RD_10x7)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- LYLE Hazardous Waste Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0374-ND_10X7 (LCU4-0374-ND_10X7)
- NMC Danger Nitric Acid Sign, D584RB (D584RB)
- Lyle Chemical, Gas & Hazardous Material Signs