Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1168-RD_14X10
Mfr # U3-1168-RD_14X10
Zoro # G2752331
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chemical Storage Area Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1168-RD_14X10
- Zoro # G2752331
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- SIGNMISSION OSHA Notice Sign, Smocks Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18348)
- CONDOR Full Body Harness, Universal, Polyester (45J267)
- SUNDSTROM SAFETY Respirator Storage Box, Hard Case (SR 230)
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- LYLE Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1199-NP_14X10 (U6-1199-NP_14X10)
- LYLE Plastic Acid Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0069-NP_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1294-RD_10X7 (U3-1294-RD_10X7)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1168-RA_14X10 (U3-1168-RA_14X10)
- NMC Asbestos May Cause Cancer Causes…, ESD23RB (ESD23RB)
- Lyle Chemical, Gas & Hazardous Material Signs