Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10
Mfr # U3-1158-RD_14X10
Zoro # G2752526
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Caustic Soda
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1158-RD_14X10
- Zoro # G2752526
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Soda, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Yellow, 24"x48 (15-1924-2448-618)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4550)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- PETZL ZigZag v2019 Mechanical Prusik For Tree Care Professionals (41248)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- LYLE Aluminum Cylinder Handling Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0018-NA_10X7 (LCU6-0018-NA_10X7)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0218-ND_7X5 (LCU4-0218-ND_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RA_10X7 (U5-1196-RA_10X7)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1280-RD_7X5 (U5-1280-RD_7X5)
- NMC Caution Do Not Use Compressed Air Sign - Bilingual, ESC205PB (ESC205PB)
- Lyle Signs