Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0679-NA_14X10
Mfr # LCU4-0679-NA_14X10
Zoro # G9465237
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0679-NA_14X10
- Zoro # G9465237
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BL)
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- OMNI-VIEW 32 in. Full Dome Mirror, Polycarbonate (ONV-360-32-PC)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Large, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1251)
- LYLE Gasoline Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0294-ND_10X7 (LCU4-0294-ND_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- LYLE Plastic Acetylene Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0014-NP_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1528-NP_10X7 (U3-1528-NP_10X7)
- LYLE Aluminum Natural Gas Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0341-NA_10X7)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- Lyle Signs