Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-2043-RA_14X10
Mfr # U3-2043-RA_14X10
Zoro # G9648667
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Watch For Falling Material
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-2043-RA_14X10
- Zoro # G9648667
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Falling Material, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Double-Sided Open/Closed Sign w/Plastic Push Characters, 14.375x12.375 (3727)
- CONDOR Disposable Apron, 46 In. L, White, PK100 (8CV18)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- THIRFO PLUMBING Fire Hydrant Wrench Adjustable (8615000)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0056-RA_14X10 (LCU4-0056-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1670-RD_14X10 (U4-1670-RD_14X10)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- LYLE Open Hole Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0056-ND_5X3.5 (LCU4-0056-ND_5X3.5)
- LYLE Reflalum Danger Fall Hazard, 10"x7", LCU4-0253-RA_10X7 (LCU4-0253-RA_10X7)
- LYLE Wet Floor Caution Reflective Label, 3 1/2 in H, 5 in W, , English, LCU3-0278-RD_5x3.5 (LCU3-0278-RD_5x3.5)
- NMC Caution Tripping Hazard Sign, C404P (C404P)
- Lyle Slip, Trip & Fall Hazard Signs