Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1981-RA_14X10
Mfr # U3-1981-RA_14X10
Zoro # G9648913
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Slippery When Wet
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1981-RA_14X10
- Zoro # G9648913
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1161558)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6100)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- LYLE Aluminum Open Trench Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0079-NA_10X7)
- LYLE Handrail Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0218-RD_7x5 (LCU3-0218-RD_7x5)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1057-RD_7X5 (U7-1057-RD_7X5)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0140-RD_10x7 (LCU3-0140-RD_10x7)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- NMC Caution Watch Your Step Sign, CGA41A (CGA41A)
- Lyle Slip, Trip & Fall Hazard Signs