Shop All Security & Access Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1796-RA_14X10
Mfr # U3-1796-RA_14X10
Zoro # G9649701
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Meter Room No Storage Allowed
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1796-RA_14X10
- Zoro # G9649701
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Meter Room No Storage Allowed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- SIGNMISSION OSHA, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in Rigid Plastic, P-1014-L-2366 (OS-DS-P-1014-L-2366)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Royal Blue (18122)
- GUARDIAN EQUIPMENT Trauma Strap (10733)
- LYLE Keep Away Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0329-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1419-NP_14X10 (U5-1419-NP_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1296-RD_7X5 (U5-1296-RD_7X5)
- LYLE Decaldanger Do Not Enter, 7"x5", Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 (LCU4-0197-ND_7X5)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0299-ED_10x7 (LCU3-0299-ED_10x7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1079-RA_10X7 (U5-1079-RA_10X7)
- NMC Caution Keep Aisles Clear Sign - Bilingual, ESC37RB (ESC37RB)
- Lyle Security & Access Signs