Shop All Security & Access Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10
Mfr # U3-1320-RA_14X10
Zoro # G9651731
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter Hazardous Area Authorized Persons Only
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1320-RA_14X10
- Zoro # G9651731
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Hazardous Area Authorized Persons Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Underground Tape, Electric Line, 6" x 10 (HTU6R-E)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (101110)
- CONDOR Safety Vest, Green, Universal (8ZH74)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- LYLE Decal, Plastic, Danger Authorized, 10 x 7", Thickness: 0.055 in (LCU4-0484-NP_10X7)
- LYLE Door Alarmed Open Notice, Decal, 5"x3.5" (LCU5-0197-ND_5X3.5)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- LYLE Admittance Sign, 5x7 In., English (U1-1005-RD_7X5)
- LYLE Traffic Sign, 9 x 12In, BK/WHT, Text (SL-016-12HA)
- LYLE Aluminum Controlled Access Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0454-NA_10X7)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN2AB (ESN2AB)
- Lyle Security & Access Signs