Shop All Security & Access Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1246-RA_14X10
Mfr # U3-1246-RA_14X10
Zoro # G9652081
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Construction Area Unauthorized Personnel Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1246-RA_14X10
- Zoro # G9652081
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCG7)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- BRADLEY Eyewash Sink Faucet Mount (S19-200B)
- OCCUNOMIX Coverall Rainsuit, Black/Yellow, 4XL (SP-CVL-BY4X)
- LYLE Alum Danger Do Not Enter, 10"x7" (LCU4-0560-NA_10X7)
- LYLE Exit & Entrance Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0215-RD_10x7 (LCU3-0215-RD_10x7)
- LYLE Refldecaldanger Keep Out, 5"x3.5", Header: Danger (LCU4-0198-RD_5X3.5)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- LYLE Alum Danger Restricted Area, 10"x7", Height: 7 in (LCU4-0378-NA_10X7)
- LYLE Decal, Warning Property, 14 x 10", Sign Shape: Rectangle (LCU6-0146-RA_14X10)
- NMC Do Not Block Sign, M104R (M104R)
- Lyle Security & Access Signs