Shop All Security & Access Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1239-RA_14X10
Mfr # U3-1239-RA_14X10
Zoro # G9652142
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Construction Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1239-RA_14X10
- Zoro # G9652142
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Diesel Fuel No Smoking, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-1123)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292463)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1288-RD_7X10 (U5-1288-RD_7X10)
- LYLE Decal Danger Do Not Enter, 14"x10" (LCU4-0554-ND_14X10)
- LYLE Notice Sign, 7x10 In., English, U1-1002-RD_10X7 (U1-1002-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1068-NP_14X10 (U1-1068-NP_14X10)
- LYLE Aluminum Keep Out Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0314-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1318-RD_14X10 (U5-1318-RD_14X10)
- NMC Danger Controlled Access Zone Sign - Bilingual, ESD694PB (ESD694PB)
- Lyle Security & Access Signs