Shop All Security & Access Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0345-NA_14X10
Mfr # LCU4-0345-NA_14X10
Zoro # G9329035
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0345-NA_14X10
- Zoro # G9329035
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- SAS SAFETY PRESERVATIVE 4 OZ FOR EYEWASH STATION (SA5136-01)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12 Color Spr Snap DSP (N264-630)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- LYLE Safety Sign, No Trespassing, 10in.Hx14in.W (U4-1554-RD_14X10)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RA_10X7 (U1-1005-RA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1381-RD_14X10 (U5-1381-RD_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- LYLE Decal, Plastic, Danger Authorized, 10 x 7", Thickness: 0.055 in (LCU4-0484-NP_10X7)
- NMC These Doors Close Automatic.. Sign, C615PB (C615PB)
- Lyle Security & Access Signs