Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10
Mfr # LCU4-0330-NA_14X10
Zoro # G9327370
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Hole
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0330-NA_14X10
- Zoro # G9327370
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Hole, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- K1 SERIES Mid-Sole Ice Cleat, Intrinsic, PR (V8770160-O/S)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Purple (304340334)
- SCOTCH 3M Safety Glasses Clear Lens Black/Red Frame 1 pc (47010H1-DC)
- LYLE Reflective Steps Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0085-RA_14x10 (LCU3-0085-RA_14x10)
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0136-RA_14x10 (LCU3-0136-RA_14x10)
- LYLE Be Careful Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U7-1054-NA_10x7 (U7-1054-NA_10x7)
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0140-RD_14x10 (LCU3-0140-RD_14x10)
- NMC Danger Open Trench Sign, D460RB (D460RB)
- Lyle Slip, Trip & Fall Hazard Signs