Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0079-RA_14X10
Mfr # LCU4-0079-RA_14X10
Zoro # G8745716
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Trench. Fall Will Result In Severe Injury Or Death.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0079-RA_14X10
- Zoro # G8745716
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51394)
- HONEYWELL UVEX Replacement Visor For Bionic Shield, Shade 5.0 Uncoated (UVXS8565)
- LYLE Open Hole Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0056-ND_5X3.5 (LCU4-0056-ND_5X3.5)
- LYLE Aluminum Open Trench Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0079-NA_10X7)
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0136-RA_14x10 (LCU3-0136-RA_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- Lyle Signs