Shop All No Smoking Signs
Lyle
Danger Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0127-ED_14x10
Mfr # LCU4-0127-ED_14x10
Zoro # G5173581
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Diesel. No smoking.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0127-ED_14x10
- Zoro # G5173581
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel. No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- LYLE Decal, Danger Flammable Material, 7" H, 10" W, Polyester, Vertical Rectangle, LCU4-0609-ND_10X7 (LCU4-0609-ND_10X7)
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1072-RD_14X10)
- LYLE No Smoking Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU5-0026-RD_5x3.5)
- LYLE No Smoking Danger Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU4-0559-RD_14X10 (LCU4-0559-RD_14X10)
- LYLE No Smoking Sign, 6 in Height, 6 in Width, Non-PVC Polymer, Square, English (LCU1-0032-ED-PK2_6x6)
- SIGNMISSION OSHA Danger Sign, No Smoking Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19444)
- Lyle Signs