Shop All No Smoking Signs
Lyle
Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1847-NA_14x10
Mfr # U3-1847-NA_14x10
Zoro # G5285712
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking Or Open Flame
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1847-NA_14x10
- Zoro # G5285712
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 2 Square Aluminum Tags, PK100 (41461)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Green (VST-211-GRN)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-2231)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 3 (8677633)
- LYLE Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0648-RD_14X10)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- LYLE Flammable Material Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0611-ND_5X3.5)
- LYLE Combustible Dust Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0658-ND (LCU4-0658-ND_5X3.5)
- LYLE Diesel Danger Label, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0392-RD_7X5 (LCU4-0392-RD_7X5)
- LYLE Smoking Area Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1118-RA_10X7 (U5-1118-RA_10X7)
- SIGNMISSION OSHA Sign, No Smoking No Open Flames, 10in X 7in Plastic, 7" W, 10" L, Lndscp, OS-DS-P-710-L-1491 (OS-DS-P-710-L-1491)
- Lyle Signs