Shop All No Smoking Signs
Lyle
Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1479-NA_14x10
Mfr # U3-1479-NA_14x10
Zoro # G5275039
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas No Smoking, Matches Or Open Lights
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1479-NA_14x10
- Zoro # G5275039
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UPA542-M-BLKYLW)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3151/L)
- BOTRON CO Lightweight ESD Smock XXXL (B7307)
- LYLE Diesel Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU4-0392-RD_10X7)
- LYLE Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0069-NP_10X7 (LCU5-0069-NP_10X7)
- LYLE No Smoking Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0198-NP_10x7 (LCU1-0198-NP_10x7)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1018-NA_10x7 (U1-1018-NA_10x7)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U1-1037-RD_10X7 (U1-1037-RD_10X7)
- HY-KO Thank You For Not Smoking Sign 3" x 9", 5PK (A02065)
- Lyle Signs