Shop All No Smoking Signs
Lyle
Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-NA_14x10
Mfr # U1-1025-NA_14x10
Zoro # G5277568
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DANGER NO SMOKING
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1025-NA_14x10
- Zoro # G5277568
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T26 (473T26)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Blue, PK100 (3420-BULK)
- TINGLEY Raincoat, PVC, Clear, L, 48" (C61210)
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_14X10 (U1-1014-RD_14X10)
- LYLE Decal, Danger Flammable Liquids, 14 x 10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU4-0653-ND_14X10)
- LYLE Decal, Danger Flammable Gas, Reflective, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0634-RD_7X5)
- LYLE Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU4-0526-NP_10x7 (LCU4-0526-NP_10x7)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-NA_10x14 (U1-1017-NA_10x14)
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1837-RD_7X5 (U3-1837-RD_7X5)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- Lyle No Smoking Signs